Shop All Interior Doors
Vdomdoors
Double Barn Interior Door, 60" x 96", White
Mfr # SETE6900BD-S-WS-30
Zoro # G101214334
product price: $790.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6900BD-S-WS-30
- Zoro # G101214334
- UPC # 691266121587
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 96" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - door slab; - stainless steel rail 6.6FT; - hangers with wheels; - door stops; - floor guide; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (5-Pack) (SP-2891-51-BSN-5)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- IVES Top Pivot Hinge, 600 lbs Maximum Door Weight, US26D (7226 TOP US26D)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- CODEL DOORS 34" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2168pri8491)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCCAIRH1D4916)
- CODEL DOORS 36" x 80" Primed 3-Panel Birkdale Molded Hollow Core Bifold Door and Hardware (3068MHCBIRBF)
- Vdomdoors Doors