Shop All Interior Doors
Vdomdoors
Closet Bypass Interior Door, Light Brown
Mfr # SETE6933ID-WS-2496
Zoro # G601223379
product price: $1,060.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color Light Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6933ID-WS-2496
- Zoro # G601223379
- UPC # 691266124786
- Country of Origin Italy
- Category Interior Doors
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | Light Brown |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door.. Rough opening can be calculated: “door width” + 2”; “door height” + 1 1/2”. What included: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5”); - passage lever/knob; - non-mortise hinges;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank Bronze Finish (Single Pack) (TH 23023)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4748)
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- STRYBUC Balance Top Sash Guide (60-630)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- TRIMLITE 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- TRIMLITE 26" x 96" Primed 1-Panel Interior Shaker Slab Door (2280pri8401)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- CODEL DOORS 32" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2880MHCCAR)
- Vdomdoors Doors