Shop All Interior Doors
Vdomdoors
Closet Bypass Interior Door, 84" x 80", White
Mfr # SETE6003ID-WS-32
Zoro # G101216376
product price: $819.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6003ID-WS-32
- Zoro # G101216376
- UPC # 691266117412
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 80" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door.. Rough opening can be calculated: “door width” + 2”; “door height” + 1 1/2”. What included: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5”); - passage lever/knob; - non-mortise hinges;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5 (U38883.012.0950)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Satin Chrome (SP2751U26D)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KD)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- CODEL DOORS 24" x 80" Primed Hardboard Hollow Core Flush Bifold Door and Hardware (2068FHCPHBBF)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- TRIMLITE Molded Door 32" x 80", Primed White (2868MHCCRA)
- TRIMLITE 30" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (2668fir8401BF)
- Vdomdoors Doors