Shop All Interior Doors
Vdomdoors
Barn Interior Door, 32" x 84", White
Mfr # SETE6900DB-S-WS-7284
Zoro # G001214922
product price: $1,411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,411.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6900DB-S-WS-7284
- Zoro # G001214922
- UPC # 691266123215
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 32" x 84" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - silver stainless steel rails 13FT total; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2480MHCCAR)
- ZORO SELECT Lifting Retrieving Magnet, 225 lb. Pull (2VAF7)
- SDC Mag Lock, Cabinet Lock, US28, Locked Status, 12/24 VDC, 300lb (E300)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- CODEL DOORS 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- TRIMLITE 36" x 80" Primed 2-Panel Interior Shaker Slab Door (3068pri8402)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" RH Prehung Door with Matte Black Hinges (2068FSCPHBRH10B4916)
- Vdomdoors Interior Doors