Shop All Interior Doors
Vdomdoors
Barn Interior Door, 32" x 80", Concrete
Mfr # SETE6222BBB-WS-3696
Zoro # G301217890
product price: $1,622.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,622.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6222BBB-WS-3696
- Zoro # G301217890
- UPC # 691266120597
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Details
Item | Interior Door |
Door Type | Barn |
Color | Concrete |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware.Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling. What included: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - 5 brackets; - 2 anti-jamb pins; - all mounting screws;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-LH-DU)
- DESIGN HARDWARE KIL Key in the lever, Entry Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-ENTRY-26D)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-645S)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050SDG01)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- CODEL DOORS 34" x 84" Primed Hardboard Hollow Core Flush Slab Door (2170FHCPHB)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1501CLET)
- CODEL DOORS 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- Vdomdoors Interior Doors