Shop All Interior Doors
Vdomdoors
Barn Interior Door, 28" x 84", White
Mfr # SETE6003PD-WS-18
Zoro # G501216181
product price: $899.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6003PD-WS-18
- Zoro # G501216181
- UPC # 691266116057
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 28" x 84" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guide; - bumper; -pulls; - mounting screws; Pocket Doors Frame What included: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Door and Butt Hinge (W60-1200)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 5/8 in. Corner Radius - 3558-SN (3558-SN-1)
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- ZORO SELECT Corner Guard, Black, 2x48in, Adhesive (5KZH4)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, 24" x 80", White (SETE6933ID-WS-28)
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- RENIN Renin 36 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402BWFGC036080)
- TRIMLITE 30" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2668pri8491)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Black Hinges (2468pri8401LH1D6916)
- Vdomdoors Doors