Shop All Interior Doors
Vdomdoors
Barn Interior Door, 24" x 80", White
Mfr # SETE6933ID-WS-28
Zoro # G701223200
product price: $819.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdomdoors
- MFR # SETE6933ID-WS-28
- Zoro # G701223200
- UPC # 691266124656
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door.. Rough opening can be calculated: “door width” + 2”; “door height” + 1 1/2”. What included: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5”); - passage lever/knob; - non-mortise hinges;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Square Pocket Door Lock / Privacy / Satin Nickel (KWS-93350-15-SQT)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-EGN-10B)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 27"H x 6"D x 6"F, 9/12 Pitch (GBP072X27X0606SAR00)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8433GL)
- CODEL DOORS 32" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2870pri8405)
- INVISIDOOR Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.CH)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2668pri8403)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCROCRH26D4916)
- Vdomdoors Doors