Shop All Fuel Pump Modules
Vdo
VDO VDO226-008 0-90 ohm Adjustable 6.75 to 23 in. ALAS Fuel Level Sending Unit - Universal
Mfr # VDO226-008
Zoro # G804026630
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vdo
- MFR # VDO226-008
- Zoro # G804026630
- UPC # 754059001050
- Country of Origin China
- Category Fuel Pump Modules
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Fuel Level Sending Unit
- ALAS
- 0-90 ohm
- Adjustable
- 6-3/4 to 23 in Long
- Universal
- Size: 6.75 to 23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Truck Stands, Pin Style, 22 tons (32225B)
- BALDWIN FILTERS In-Line Fuel Strainer, 3-31/32x1-29/32 In (BF1173)
- BOSCH EVOLUTION WIPER BLADE (4818)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- DORMAN Steel Fuel Tank, 576-146 (576-146)
- DORMAN Fuel Tank Sending Unit, 692-006 (692-006)
- DORMAN Fuel Filler Neck Seal, 577-501 (577-501)
- STANDARD IGNITION FUEL PUMP DRIVER MODULE (FPM117)
- US MOTOR WORKS FUEL PUMP SENDER ASSY (USEP2107S)
- SPECTRA PREMIUM Fuel Tank, F14B (F14B)
- SPECTRA PREMIUM Fuel Tank Strap, St124 (ST124)
- Vdo Fuel Pump Modules