VDO SingleViu 80mm (3-1/8") Tachometer - 4,000 RPM
Mfr # A2C3832990030
Zoro # G601967808
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # A2C3832990030
- Zoro # G601967808
- UPC # 4103590683441
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
SingleViu 80mm (3-1/8") Tachometer - 4,000 RPM
SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.
These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.
Features:
- 0-400 kHz Default Input
- RGB LED Illumination (default illumination set to White)
- Water Resistant Front & Rear
- Includes Wire Harness
- Voltage 12-24V
- Molex MX 150 8 and 12 Pin Connector
- Spin-LokTM Mounting Hardware
- Analog Input
∗Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Johnson Pump 28703 Aerating Pump 750 GPH Straight (28703)
- LISLE Heavy Duty End Cap Wrench Set, 10Pc (61450)
- FOUR SEASONS O-Ring, 24675 (24675)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1502)
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 400 PSI - 0-180 Ohm (A2C3833500030)
- VDO VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O (A2C3833350030)
- VDO ALAS Adjustable Fuel Sender - 6-3/4-23" - 240-33 Ohm (226-007)
- VDO Pressure Sender 150 PSI - 1/8-27NPT 29/12 (360-004)
- VDO VDO SingleViu 52mm (2-1/16") Water Temperature Gauge - 250°F - 450 (A2C3833340030)
- VDO VDO Cockpit Marine 52mm (2-1/16") Voltmeter- Black Dial/Bezel (332-11805)
- STANDARD HORIZON Charge Cradle f/HX210 (SBH-25)
- Vdo Marine & Boat Speakers & Navigation