VDO SingleViu 80mm (3-1/8") Speedometer - 160 MPH
Mfr # A2C3832930030
Zoro # G001968245
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # A2C3832930030
- Zoro # G001968245
- UPC # 4103590683311
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
SingleViu 80mm (3-1/8") Speedometer - 160 MPH
SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.
These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.
Features:
- 0-400kHz Default Input
- RGB LED Illumination (default illumination set to White)
- Water Resistant Front & Rear
- Includes Wire Harness
- Voltage 12-24V
- Molex MX 150 8 and 12 Pin Connector
- Spin-LokTM Mounting Hardware
- Analog Input
∗Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch 2 Receiver Select Lexus RX350 RX450h (13515)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6949)
- BALDWIN FILTERS Air Filter, 7-5/8 x 17-3/8 in. (PA2410)
- HOLLEY CARB KIT (37-119)
- VDO Temperature Sender 250degreeF/120degreeC Dual FG 1/4-18 NPTF (325-002)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale - 0-180 Ohm (A2C3833120030)
- VDO Pressure Sender 80 PSI Floating Ground - 1/8-27NPT 32/1 (360-410)
- VDO ALAS Adjustable Fuel Sender - 6-3/4-23" - 10-184 Ohm (226-001)
- VDO VDO SingleViu 80mm (3-1/8") Tachometer - 3000 RPM (A2C3832980030)
- VDO VDO Cockpit Marine 52mm (2-1/16") Fuel Level Gauge - Black Dial/Bezel (301-11802)
- GARMIN 200/50kHz, 10/40 Deg, Plastic TM, Depth & Temp - 6-Pin (010-10272-00)
- Vdo Marine & Boat Speakers & Navigation