VDO SingleViu 52mm (2-1/16") Water Temperature Gauge - 250°F - 450
Mfr # A2C3833340030
Zoro # G001967538
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # A2C3833340030
- Zoro # G001967538
- UPC # 4103590683571
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
SingleViu 52mm (2-1/16") Water Temperature Gauge - 250°F - 450-30 Ohm
SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.
These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.
*450 - 30 Ohm Sender Required
Features:
- 450-30Ω Default Input
- RGB LED Illumination (default illumination set to White)
- Water Resistant Front & Rear
- Includes Wire Harness
- Molex MX 150 8 Pin Connector
- Voltage 12-24V
- Spin-LokTM Mounting Hardware
- Analog Input
∗Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCO MARINE BRP-OMC SOLENOID-GROUNDED BASE, 12V (SW268)
- WAI GLOBAL STRUT PMDD 22948 (5921N)
- DENSO SPARK PLUG IRIDIUM LONG-LIFE(PR-EA/BX-4) (3421)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- VDO Type E Plastic Bulb Socket (600-840)
- VDO VDO Pressure Sender 80 PSI 1/4-18 NPT (360-005)
- VDO VDO SingleViu 80mm (3-1/8") Tachometer - 3000 RPM (A2C3832980030)
- VDO VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O (A2C3833350030)
- VDO VDO Cockpit Marine 52mm (2-1/16") 250° F Water Temperature Gauge - (310-11801)
- VDO Reed Switch Fuel Sender - 300mm - 240-33 Ohm (226-630)
- GARMIN B265LH Bronze Thru-Hull Mount Transducer w/Depth & Temp - 12-Pi (010-12379-20)
- Vdo Marine & Boat Speakers & Navigation