VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O
Mfr # A2C3833350030
Zoro # G001968559
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # A2C3833350030
- Zoro # G001968559
- UPC # 4103590683588
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 OHM
SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software. Each speedometer or tachometer can also the display the J1939 system fault codes.
These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.
*291 - 22 Ohm Sender Required
Features:
- 320-22 Ω Default Input
- RGB LED Illumination (default illumination set to White)
- Water Resistant Front & Rear
- Includes Wire Harness
- Voltage 12-24V
- Molex MX 150 8 Pin Connector
- Spin-LokTM Mounting Hardware
- Analog Input
∗Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL MOBIL DELVAC 1 ESP 5W-40, 1 Gallon (122271)
- STANDARD IGNITION Ignition Starter Switch, Us-19 (US-19)
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- HUSKY TOWING TRAILER JACKS, SCISSORS JACKS -24IN, BX/2 (76862)
- VDO Temperature Sender 250degreeF/120degreeC Dual FG 1/4-18 NPTF (325-002)
- VDO VDO Cockpit Marine 85mm (3-3/8") 4 in 1 Gauge - White Dial/Bezel (110-15800)
- VDO Reed Switch Fuel Sender - 600mm - 240-33 Ohm (226-660)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 90MPH (A2C3832900030)
- VDO Pressure Sender 80 PSI Floating Ground - 1/8-27NPT 32/1 (360-410)
- VDO ALAS Adjustable Fuel Sender - 6-3/4-23" - 240-33 Ohm (226-007)
- MARINCO Guest ChargePro On-Board Battery Charger, 8 Amps, 2 Banks (2707A)
- Vdo Marine & Boat Speakers & Navigation