Vdo

VDO SingleViu 52mm (2-1/16") Oil Temp. Gauge - 150° C - 322-18 Ohm


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

-SingleViu 52mm (2-1/16") Oil Temp. Gauge - 150° C - 322-18 Ohm-

SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.

These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.

*322-18 Ohm Sender Required

-Features:-287-22 Ω Default Input
  • RGB LED Illumination (default illumination set to White)
  • Water Resistant Front ; Rear
  • Includes Wire Harness
  • Voltage 12-24V
  • Molex MX 150 8 Pin Connector
  • Spin-LokTM Mounting Hardware
  • Analog Input
  • ∗Sold as an Individual

    Restrictions

    • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.