VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 400 PSI - 0-180 Ohm
Mfr # A2C3833500030
Zoro # G501968615
Product Information
- Brand Vdo
- MFR # A2C3833500030
- Zoro # G501968615
- UPC # 4103590683106
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
SingleViu 52mm (2-1/16") Oil Pressure Gauge - 400 PSI - 0-180 Ohm
SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.
These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.
*0 - 180 Ohm Sender Required
Features:
- 0-180Ω Default Input
- RGB LED Illumination (default illumination set to White)
- Water Resistant Front & Rear
- Includes Wire Harness
- Molex MX 150 8 Pin Connector
- Voltage 12-24V
- Spin-LokTM Mounting Hardware
- Analog Input
∗Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- COUNTERACT Balancing Beads, 3 oz., Glass, PK4 (3oz. BP)
- MR. GASKET ULTRA-SEAL EXH MAT 6 (5961)
- FIREPOWER Torch Assembly Fp130-Fp160 (1444-0413)
- VDO Red LED Wedge Type Bulb(Type E) Upgrade (600-878)
- VDO Inductive Sender - Magnetic Pickup 2" (340-020)
- VDO VDO Light Diffuser f/Type D Peanut Bulb - Red - 4 Pack (600-859)
- VDO VDO Cockpit Marine Oil Pressure Gauge - 80 PSI - Black Dial/Bezel (350-11800)
- VDO VDO Cockpit Marine 52mm (2-1/16") Fuel Level Gauge - Black Dial/Bezel (301-11802)
- VDO VDO Cockpit Marine 85mm (3-3/8") 4 in 1 Gauge - White Dial/Bezel (110-15800)
- GARMIN GT12M Bronze Thru-Hull, 350W, 0 Degree (010-02867-00)
- Vdo Marine & Boat Speakers & Navigation