VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale - 0-180 Ohm
Mfr # A2C3833120030
Zoro # G001968399
Product Information
- Brand Vdo
- MFR # A2C3833120030
- Zoro # G001968399
- UPC # 4103590682987
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale - 0-180 Ohm
SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.
These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.
*3 - 180 Ohm Sender Required.
Features:
- 0-180Ω Default Input
- RGB LED Illumination (default illumination set to White)
- Water Resistant Front & Rear
- Includes Wire Harness
- Voltage 12-24V
- Molex MX 150 8 Pin Connector
- Spin-LokTM Mounting Hardware
- Analog Input
∗Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- ALL BALLS All Balls Rear Knuckle Bushing Kit 50-1068-K (50-1068-K)
- DILL AIR CONTROLS 231 ALCOA VALVE STEM W (DILTR553)
- MOTOR MEDIC 1 qt. DOT 3 Brake Fluid - Plastic Bottle (M4432)
- VDO VDO Cockpit Marine Oil Pressure Gauge - 80 PSI - Black Dial/Bezel (350-11800)
- VDO VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O (A2C3833350030)
- VDO VDO Cockpit Marine 52mm (2-1/16") 250° F Water Temperature Gauge - (310-11801)
- VDO VDO Cockpit Marine 85mm (3-3/8") 4 in 1 Gauge - White Dial/Bezel (110-15800)
- VDO VDO Light Diffuser f/Type D Peanut Bulb - Red - 4 Pack (600-859)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 90MPH (A2C3832900030)
- DAVIS INSTRUMENTS Fish Seeker Trolling Plane - Chartreuse (510)
- Vdo Marine & Boat Speakers & Navigation