VDO Reed Switch Fuel Sender - 180mm
Mfr # 226-618
Zoro # G501967489
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # 226-618
- Zoro # G501967489
- UPC # 754059064369
- Country of Origin Malaysia
- Category Marine & Boat Speakers & Navigation
Description
Reed Switch Fuel Sender - 180mm
Most aftermarket fuel senders use a rotating float arm and resistance cards to measure the amount of fuel in a tank which can lead to erratic pointer movements. This revolutionary design comes with many benefits! This is ideal for applications where a conventional swing arm will not fit due to clearance issues. The tubular design acts as a dampener to prevent the gauge pointer from moving due to fuel slosh.
The floatless fuel sender has no side to side motion, which means it has no moving parts to wear out. It is top mounted and utilizes the aftermarket standard SAE 5 hole mounting flange and comes complete with neoprene gasket and mounting hardware.
Features:
- Stainless steel construction
- Ethanol resistant Viton gasket
- 240-33 Ohm range
- Fits tanks with a depth of 7.2" (180mm)
- Insulated 1/4"" spade connectors
- Standard 5 hole mounting flange
- Works with most standard marine fuel gauges
- Ground - Floating
- Connection - Insulated .25" Spade
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP SPST Rocker Switch - 1-LED w/4-Colored Covers - 12V/24V - ON/OFF (1001716)
- ILC Replacement For Us Battery, 6Pk, Us 8Vgc Xc2 (US 8VGC XC2 6 PACK)
- A & I PRODUCTS Weld On Ball for Lift Arm (Cat II) 8" x2" x6" (A-BS113)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 15.3in x 19in Pitch (9511-153-19)
- VDO VDO Cockpit Marine Oil Pressure Gauge - 80 PSI - Black Dial/Bezel (350-11800)
- VDO VDO SingleViu 52mm (2-1/16") Water Temperature Gauge - 250°F - 450 (A2C3833340030)
- VDO VDO Dual Station Floating Ground - 400 PSI 1/8-27NPT (362-004)
- VDO VDO SingleViu 80mm (3-1/8") Tachometer - 4,000 RPM (A2C3832990030)
- VDO Type E Plastic Bulb Socket (600-840)
- VDO VDO Cockpit Marine 52mm (2-1/16") 250° F Water Temperature Gauge - (310-11801)
- HUMMINBIRD HELIX 9® CHIRP MEGA DI+ GPS G4N (411370-1)
- Vdo Marine & Boat Speakers & Navigation