Shop All Marine & Boat Speakers & Navigation
Vdo
VDO Dual Station Floating Ground - 400 PSI 1/8-27NPT
Mfr # 362-004
Zoro # G001968597
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vdo
- MFR # 362-004
- Zoro # G001968597
- UPC # 754059005065
- Country of Origin Malaysia
- Category Marine & Boat Speakers & Navigation
Description
Dual Station Floating Ground - 400 PSI 1/8-27NPT
Features:
- Ground - Floating
- Connection - Knurled Nut
- Voltage - 6 - 24V
- Thread - 1/8-27 NPTF
- Max. Pressure Range - 400 PSI / 25.58 Bar
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETRA ROC INC Petra Roc Seat Belt Cover, Polyester Solid Knit Fabric, Orange, One Size (SBC-O)
- GROTE Clearance/Marker Lamp, 2In, LED, Yellow (47113)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 25FT KIT, CHROME (39-220)
- VALVOLINE Extreme Pressure Grease, Tube, 14.1 oz, 15.4 cSt Viscosity (SUS at 100 F), 2 (VV60910)
- VDO VDO SingleViu 80mm (3-1/8") Tachometer - 4,000 RPM (A2C3832990030)
- VDO VDO SingleViu 52mm (2-1/16") Voltmeter f/24V Systems - 32V (A2C3832780030)
- VDO Temperature Sender 250 F/120 C Floating Ground - 1/2-14NPTF (323-478)
- VDO ALAS Adjustable Fuel Sender - 6-3/4-23" - 240-33 Ohm (226-007)
- VDO Reed Switch Fuel Sender - 300mm - 240-33 Ohm (226-630)
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 80 PSI - 0-180 Ohm (A2C3833190030)
- RAYMARINE Small Cradle For Micro Compass (Mid Grey) (TA065)
- Vdo Marine & Boat Speakers & Navigation