VDO Cockpit Marine Oil Pressure Gauge - 80 PSI - Black Dial/Bezel
Mfr # 350-11800
Zoro # G501967724
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # 350-11800
- Zoro # G501967724
- UPC # 754059079455
- Country of Origin India
- Category Marine & Boat Speakers & Navigation
Description
Cockpit Marine Oil Pressure Gauge - 80 PSI - Black Dial/Bezel
VDO Cockpit Marine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability.
As the result of ongoing research and development work, VDO Cockpit Marine gauges offer an innovative, comprehensive standard instrumentation platform. VDO Cockpit Marine gauges provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.
Features:
- 0-80PSI Range
- Works with 240-33 Ohm Oil Pressure Senders
- 12V Illumination bulb
- Connection: M4 Stud
- Mounting Hardware: Included
- Input Type: Analog
- Voltage: 12V
- Dial Scale: Single
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Folding Deck Chair - White (78501)
- TSI Tank Bead Seater, 5 Gal. Cap (CH-5)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET40 CB64.1 Black (X47564)
- PERKO Mortise Lock Set W/ Bolt (0927DP0CHR)
- VDO ALAS Adjustable Fuel Sender - 6-3/4-23" - 240-33 Ohm (226-007)
- VDO Type E Plastic Bulb Socket (600-840)
- VDO Temperature Sender 250degreeF/120degreeC Dual FG 1/4-18 NPTF (325-002)
- VDO VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O (A2C3833350030)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- VDO VDO Cockpit Marine 52mm (2-1/16") Voltmeter- Black Dial/Bezel (332-11805)
- FARIA BEEDE INSTRUMENTS Faria 2" Thru-Hull Depth/Temp Transducer (SN0036A)
- Vdo Marine & Boat Speakers & Navigation