VDO Cockpit Marine 85MM (3-3/8") Diesel Tachometer - 4000 RPM - Black
Mfr # 333-11915
Zoro # G401967985
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # 333-11915
- Zoro # G401967985
- UPC # 754059084947
- Country of Origin India
- Category Marine & Boat Speakers & Navigation
Description
Cockpit Marine 85MM (3-3/8") Diesel Tachometer - 4000 RPM - Black Dial/Bezel
VDO Cockpit Marine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability.
As the result of ongoing research and development work, VDO Cockpit Marine gauges offer an innovative, comprehensive standard instrumentation platform. VDO Cockpit Marine gauges provides maximum freedom to customize the cockpit and is the natural choice for an attractive price and performance ratio.
Features:
- Works with Magnetic Pickup Sender
- Uses Common Ring Terminal Wire Connections
- 0 to 4000 RPM Range
- For 12V Electrical Systems
- Mounting Hardware Included
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Rubber Stopper Main (98037360)
- WIX FILTERS Hyd Filter, 51199 (51199)
- MOBIL Engine Oil, Mobil Super, 5W-30, 1 Qt (124404)
- GROTE Vinyl Insul. Steel Clamps, 3/4", PK100 (83-7009)
- VDO Inductive Sender - Magnetic Pickup 2" (340-020)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 160 MPH (A2C3832930030)
- VDO ALAS Adjustable Fuel Sender - 6-3/4-23" - 10-184 Ohm (226-001)
- VDO Pressure Sender 150 PSI - 1/8-27NPT 29/12 (360-004)
- VDO VDO Cockpit Marine Oil Pressure Gauge - 80 PSI - Black Dial/Bezel (350-11800)
- VDO VDO Light Diffuser f/Type D Peanut Bulb - Red - 4 Pack (600-859)
- GARMIN Right Angle Power Cable f/MFD Units (010-11425-04)
- Vdo Marine & Boat Speakers & Navigation