VDO Cockpit Marine 85mm (3-3/8") 4 in 1 Gauge - White Dial/Bezel
Mfr # 110-15800
Zoro # G801967660
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # 110-15800
- Zoro # G801967660
- UPC # 754059093499
- Country of Origin India
- Category Marine & Boat Speakers & Navigation
Description
Cockpit Marine 85mm (3-3/8") 4 in 1 Gauge - White Dial/Bezel
Displays - Oil Pressure, Water Temp (F°), Fuel Level, Voltmeter
VDO Cockpit Marine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability.
As the result of ongoing research and development work, VDO Cockpit Marine gauges offer an innovative, comprehensive standard instrumentation platform. VDO Cockpit Marine gauges provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.
Features:
- Uses most common marine oil pressure, water temperature and fuel senders
- Oil pressure 0 to 80 PSI - 240-33 Ohm 80PSI oil pressure senders
- Water Temp. 100 to 250°F - 450-29 Ohm 240F/250F marine temperature senders
- Fuel level - E to F - 240-33 Ohm fuel level senders
- Voltmeter 8 to 16 VDC
- Uses common 3/16"" (4mm) electrical ring terminal connectors
- Fits common 3 3/8"" (85mm) dashboard holes
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER UCC HYDRAULICS UC2733 Replacement/Interchange Spin-On Filter (MF0057996)
- FUNNEL KING Drain Pan, Polyethylene, 4 gal Capacity, 17 3/4 in Overall Dia, 5 1/2 in Overall Ht, Black (32953)
- AGS Flaring Tool, Hydraulic Set (FF-3)
- DEE ZEE Crossover Low Profile, Single Lid, Diamond Tread, Black Gloss Powder Coated Aluminum (DZ8170LB)
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 400 PSI - 0-180 Ohm (A2C3833500030)
- VDO VDO Cockpit Marine 52mm (2-1/16") 250° F Water Temperature Gauge - (310-11801)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- VDO VDO 52MM (2-1/16") Instrument Panel Hole Cover (240-864)
- VDO VDO Cockpit Marine 52mm (2-1/16") Fuel Level Gauge - Black Dial/Bezel (301-11802)
- VDO VDO SingleViu 52mm (2-1/16") Water Temperature Gauge - 250°F - 450 (A2C3833340030)
- BEP MARINE BEP Pro Installer 400A Double Pole Battery Switch - MC10 (770-DP)
- Vdo Marine & Boat Speakers & Navigation