VDO Cockpit Marine 52mm (2-1/16") Voltmeter- Black Dial/Bezel
Mfr # 332-11805
Zoro # G901967522
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # 332-11805
- Zoro # G901967522
- UPC # 754059079509
- Country of Origin India
- Category Marine & Boat Speakers & Navigation
Description
Cockpit Marine 52mm (2-1/16") Voltmeter- Black Dial/Bezel
VDO Cockpit Marine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability.
As the result of ongoing research and development work, VDO Cockpit Marine gauges offer an innovative, comprehensive standard instrumentation platform. VDO Cockpit Marine gauges provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.
Features:
- 8 to 16 V range
- Input Type: Analog
- Connection: M4 Stud
- Mounting Hardware: Included
- Voltage: 12V
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD 2-1/4 Storage Brackets (99193)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6440-00 (20-6440-00)
- ECHO Premium Edger Blades (99944205000)
- BETTER BUILT 72IN SINGLE LID MATTE BLACK SEC (79211093)
- VDO VDO Light Diffuser f/Type D Peanut Bulb - Red - 4 Pack (600-859)
- VDO VDO Reed Switch Fuel Sender - 180mm (226-618)
- VDO Reed Switch Fuel Sender - 300mm - 240-33 Ohm (226-630)
- VDO Type A - 9/32"(7mm) Metal Base Bulb - 4-Pack (600-802)
- VDO Pressure Sender 150 PSI Floating Ground - 1/8-27NPT 32/14 (360-430)
- VDO Reed Switch Fuel Sender - 800mm - 240-33 Ohm (226-680)
- ANCOR White Triplex Cable - 16/3 AWG - Flat - 100' (131710)
- Vdo Marine & Boat Speakers & Navigation