SingleViu 80mm (3-1/8") Speedometer - 30 MPH
Mfr # A2C3832880030
Zoro # G205728539
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # A2C3832880030
- Zoro # G205728539
- UPC # 4103590683342
- Country of Origin China
- Category Boat Steering, Controls & Accessories
Description
SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.
These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.
Features:
- J1939 Default Input
- RGB LED Illumination (default illumination set to White)
- Water Resistant Front & Rear
- Includes Wire Harness
- Voltage 12-24V
- Molex MX 150 8 and 12 Pin Connector
- Spin-Lok Mounting Hardware
- Analog Input
∗Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 2" Round Sidemarker Grommet (TQ S30-0G00-1)
- MAIN FILTER BALDWIN BT839 Replacement/Interchange Spin-On Filter (MF0057997)
- SK HAND TOOLS Rivet Pull n Punch, Push-in Rivet Pull (6648)
- ILC Replacement for Arcto 3003-907 Stator (WX-UUB5-6)
- LEWMAR Lewmar Toggle Switch W-Controler BUILT-IN (52519)
- BLUE SEA SYSTEMS 6007200 Battery Switch Mini - 4 Position - Black (6007200)
- SEA-DOG Mini Battery Switch Key w/Removable Knob - 32V & 300A (422730-1)
- BEP MARINE Easy Fit Battery Switch - 275A Continuous (700)
- COLE HERSEE Lighted Tip Toggle Switch SPDT On-Off-On 5 Blade (M-54111-02-BP)
- HELLA MARINE 50Amp Master Battery Switch (2843011)
- SEACHOICE Stainless Steel Sports Steering Wheel With Turning Knob (28481)
- Vdo Boat Steering, Controls & Accessories