Shop All Boat Steering, Controls & Accessories
Vdo
SingleViu 52mm 2-1/16 in. Exhaust Gas Temp. Gauge, 1000 DegC
Mfr # A2C3833050030
Zoro # G911118532
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # A2C3833050030
- Zoro # G911118532
- UPC # 4103590683236
- Country of Origin China
- Category Boat Steering, Controls & Accessories
Description
SingleViu 52mm 2-1/16'' Exhaust Gas Temp. Gauge - 1000 DegC. SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration softwar? Each speedometer or tachometer can also the display the J1939 system fault codes. These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.Features:0 - 4.5mV Default Input. RGB LED Illumination default illumination set to White. Water Resistant Front & Rear. Includes Wire HarnessVoltage 12-24VMolex MX 150 8 Pin ConnectorSpin-Lok Mounting HardwareAnalog Input∗Sold as an Individual.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, Element, 7-7/8in. L (PT9518-MPG)
- SUR&R Oil Drain, 9/16" dia., 3" W, Copper, PK10 (DPG440)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (36186)
- UNDERCOVER UNDERCOVER LOCKS (AS3003CL)
- VDO Cockpit Marine 52mm (2-1/16 Inch) LCD Hourmeter - Black Dial/Chrome Bezel (331-546)
- TRAC OUTDOORS Oar Locks, 2PK (50428)
- SEACHOICE SS Replacement Gas Cap For Deck Fill 32251, 32261, 32271 or 32281 (32551)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer - 4,000 RPM (Diesel - Mechanical Takeof (32842)
- FARIA BEEDE INSTRUMENTS Faria 12821 Euro Voltmeter (10-16 VDC) - 2", Black (12821)
- TH MARINE Spring-F/Hot Foot, #HFS-1-DP (HFS-1-DP)
- SEACHOICE Standard Wood Paddle – 3.5 Ft. (71141)
- Vdo Boat Steering, Controls & Accessories