Shop All Boat Steering, Controls & Accessories
Vdo
SingleViu 52mm 2-1/16 in. DEF Level Gauge, 3-180 Ohm
Mfr # A2C3833550030
Zoro # G111118554
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # A2C3833550030
- Zoro # G111118554
- UPC # 4103590682949
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
SingleViu 52mm 2-1/16'' DEF Level Gauge - 3-180 OhmSingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration softwar? Each speedometer or tachometer can also the display the J1939 system fault codes. These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.*3-180 Ohm Sender Required.Features:0-180 Ω Default Input. RGB LED Illumination default illumination set to White. Water Resistant Front & Rear. Includes Wire HarnessVoltage 12-24VMolex MX 150 8 Pin ConnectorSpin-Lok Mounting HardwareAnalog Input∗Sold as an Individual.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's D15501 Last Touch Spray Detailer (D15501)
- MOTORCRAFT 96-04 Ford E & F Series 6.0L & 7.3L V8 Brk Vacuum Pump, Brpv6 (BRPV6)
- CAL-VAN TOOLS Adjustable Oil Filter Pliers (302)
- WEATHERHEAD Swivel Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6S)
- VDO Cockpit Marine 52mm (2-1/16 Inch) LCD Hourmeter - Black Dial/Chrome Bezel (331-546)
- FARIA BEEDE INSTRUMENTS Faria Sender Fuel Level (American 8"-16") (Single) (91001)
- BLUE SEA SYSTEMS 1732200 Mini OLED Ammeter - Blue (1732200)
- RAYMARINE St2000+ Tiller Pilot A12005 (A12005)
- GARMIN ForceTrolling Motor Pull Handle -Cable (010-12832-30)
- QUICKSILVER Mercruiser Cross & Bearing (805536A2)
- BLUE SEA SYSTEMS Blue Sea 9077 Switch, AC 240VAC 63A OFF +3 Positions (9077)
- Vdo Boat Steering, Controls & Accessories