Shop All Boat Steering, Controls & Accessories
Vdo
SingleViu 52mm 2-1/16 in. DEF Level Gauge, 240-33 Ohm
Mfr # A2C3832750030
Zoro # G511118543
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vdo
- MFR # A2C3832750030
- Zoro # G511118543
- UPC # 4103590682956
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
SingleViu 52mm 2-1/16'' DEF Level Gauge - 240-33 OhmSingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration softwar? Each speedometer or tachometer can also the display the J1939 system fault codes. These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.*240-33 Ohm Sender Required.Features:240-33 Ω Default Input. RGB LED Illumination default illumination set to White. Water Resistant Front & Rear. Includes Wire HarnessVoltage 12-24VMolex MX 150 8 Pin ConnectorSpin-Lok Mounting HardwareAnalog Input∗Sold as an Individual.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Inline Ignition Spark Tester, W86554 (W86554)
- CURT RV 7-Way Blade Connector Socket, 58220 (58220)
- ATTWOOD MARINE Attwood Clamp-On Portable LED Light Kit - Marine Gray (14190-7)
- WESTWARD Engine Cylinder Hone, Steel (45FF52)
- VDO Cockpit Marine 52mm (2-1/16 Inch) LCD Hourmeter - Black Dial/Chrome Bezel (331-546)
- HELLA MARINE Master Battery Switch Spare Key (706729011)
- SEACHOICE 3 Position Magneto Ignition Switch, 6 Screw, Polypropylene (11821)
- BENNETT TRIM TABS Bennett BRC4000 Bolt Trim Tab Euro Style Rocker Switch (6BT-50017-40-00)
- SCHMITT & ONGARO MARINE Ongaro Shift Knob - 1-â…ž" - Smooth SS Finish (50040)
- BLUE SEA SYSTEMS Blue Sea 4141 Switch Meter Toggle SPTT On-On-On (4141)
- BLUE SEA SYSTEMS Blue Sea 4160 SS Push Button Switch - Off-On - Blue - 10A (4160)
- Vdo Boat Steering, Controls & Accessories