Vdo

Cockpit International Gen II 4K RPM Tachometer w/Hourmeter


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cockpit International Gen II 4K RPM Tachometer with Hourmeter Cockpit International Gen II is the ideal instrumentation solution when performance and cost-effectiveness are both a high priority. Featuring high-quality components and rugged materials, Cockpit International Gen II provides reliable performance that can be counted on. Features: Black dial and bezel color Tachometer and hourmeter Specifications: Input Type: Analog Application: Universal Diameter US: 3-3/8 in Diameter Metric: 85mm Dial Scale: Single Scale Min Range Outer Scale: 0 RPM Max Range Outer Scale: 4000 RPM On Dail GUI: RPM Connection: m4 stud Voltage: 12V Mounting Hardware: U-Bracket Housing Material: Zinc Plated Steel Dial Color: Black Bezel Color: Black Lighting Method: Bulb Lighting Color: White Lighting Type: Flood Pointer Color: Red Pointer Type: Solid Lens Material: Mineral Glass Lens Construction: Single Mounting Diameter: 85mm Component Reference: 2.91E+12 Country of Origin: IN India Type: Tachometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.