Shop All Chandeliers
Vaxcel
Yosemite 9L Chandelier Bronze
Mfr # CH55506BBZ
Zoro # G8874000
product price: $549.00
/ea
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # CH55506BBZ
- Zoro # G8874000
- UPC # 884656612011
- Country of Origin China
- Category Chandeliers
Details
Item | Yosemite 9L Chandelier Bronze |
Description
Yosemite 9L Chandelier Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/D)
- SATCO Satco 50-143 Sprayed Glossy White Ball 6-in. Diameter (50/143)
- ILC Replacement for Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V SYLVANIA)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF235)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- VAXCEL Monrovia 5L Chandelier Nickel (CH35405BN)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-143)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- Vaxcel Chandeliers