Shop All Semi-Flushmount Lights
Vaxcel
Yoho 12in Semi-Flush Mount Black Walnut
Mfr # C0014
Zoro # G8871727
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # C0014
- Zoro # G8871727
- UPC # 884656727388
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Yoho 12in Semi-Flush Mount Black Walnut |
Description
Yoho 12in Semi-Flush Mount Black Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RETROFT KT WH 6""W LED 9W (RL6069S1EWHDMR)
- ALADDIN LIGHT LIFT Standard Mount All300 (ALL300)
- ILC Replacement for Philips Pl-t42w/827/4p/alto replacement light bulb lamp (PL-T42W/827/4P/ALTO PHILIPS)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Vaxcel Semi-Flushmount Lights