Shop All Ceiling Fans
Vaxcel
Walton LED 52-in. Ceiling Fan
Mfr # F0060
Zoro # G7949734
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # F0060
- Zoro # G7949734
- UPC # 884656744958
- Country of Origin China
- Category Ceiling Fans
Description
Classic beauty describes the Walton LED ceiling fan. A gold stone finish punctuates the sleek design and its five blades offer cooling comfort to any interior space. Soft warm light emanates from the large frosted opal glass, casting ample light where it is most needed. An LED light kit (included) provides energy saving, low maintenance and long lasting performance. Blades are reversible; choose between dark bronze and mocha. This fan is compatible with sloped ceilings and includes a 6 inch down rod (longer down rods sold separately). Remote control included for added convenience.
3-speed settings make it easy to maintain the ideal comfort level
Remote control included so you can operate the fan and light from anywhere in the room
LED light kit includes a dimming feature and produces 1000 lumens when set to its highest level; that's equivalent to approximately a 75 watt incandescent bulb
Dimmable LED bulbs included for energy savings and light adjustment
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Reversible color blades included that operate at the optimal pitch for maximum performance
Limited lifetime motor warranty with a 1 year warranty on all parts
3-speed settings make it easy to maintain the ideal comfort level
Remote control included so you can operate the fan and light from anywhere in the room
LED light kit includes a dimming feature and produces 1000 lumens when set to its highest level; that's equivalent to approximately a 75 watt incandescent bulb
Dimmable LED bulbs included for energy savings and light adjustment
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Reversible color blades included that operate at the optimal pitch for maximum performance
Limited lifetime motor warranty with a 1 year warranty on all parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10" L, 16 in H (8040303074)
- DANFOSS Coil, 110V, 25Multi24 (018F4115)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4FZH5)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-600C)
- VAXCEL Medallion 52" Ceiling Fan Bronze (FN52288NB)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- VAXCEL Log Cabin 52" Ceiling Fan Patina (FN52265WP)
- VAXCEL Charleston 56" Ceiling Fan New Bronze (F0044)
- VAXCEL Wheelock 60-in. W LED Ceiling Fan (F0078)
- HUNTER Dial Fan Control, 3 Speed (27180)
- Vaxcel Ceiling Fans