Shop All Sconces
Vaxcel
Vilo 1 Light Wall Light
Mfr # W0309
Zoro # G8364852
product price: $147.00
/ea
Free Shipping & Returns
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Vilo collection is a perfect blending of simplicity and sophistication. Flat planes and bands of metal are a striking compliment to the more softly defined columns of water glass. Ample light emanates from the vertical glass shades creating a dramatic effect. These fixtures offer a classy touch to any contemporary space in your home. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.
Golden brass finish offers a distinctive look and quality steel construction
Outer clear water, inner frosted opal glass provides bright illumination and a contemporary feel
Uses 1 x 75 watt E26 Medium base bulb (not included); LED compatible
4.5-in W x 13.5-in H x 4-in D
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Golden brass finish offers a distinctive look and quality steel construction
Outer clear water, inner frosted opal glass provides bright illumination and a contemporary feel
Uses 1 x 75 watt E26 Medium base bulb (not included); LED compatible
4.5-in W x 13.5-in H x 4-in D
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM PS Ballast, Univ, 1/2, F54T5HO, Linear (RHA-UNV-254-LT5)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- VAXCEL Marquis 2 Light Wall Light, matte black finish (W0347)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- VAXCEL Bozeman 8in Sconce Bronze (WS55708BBZ)
- VAXCEL Melbourne LED 6in Outdoor Light Bronze (T0162)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- VAXCEL Avondale 6-in Satin Nickel Wood Farmhouse Plug In Wall Sconce Light (W0373)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Vaxcel Sconces