Shop All Vanity Lights
Vaxcel
Standford 3L Vanity Nickel
Mfr # VL35123BN
Zoro # G8883660
product price: $107.00
/ea
Free Shipping & Returns
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # VL35123BN
- Zoro # G8883660
- UPC # 884656610208
- Country of Origin China
- Category Vanity Lights
Details
Item | Standford 3L Vanity Nickel |
Description
Standford 3L Vanity Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21432-24PK)
- LITHONIA LIGHTING Lithonia JEBLPCLR2 M4 Polycarbonate clear reflector for JEBL 24L and 30L (JEBLPCLR2 M4)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-1)
- WESTINGHOUSE Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade (6323600)
- VAXCEL Vilo One Light Wall Light (W0309)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- VAXCEL Yellowstone 2L Vanity Bronze (VL55602BBZ)
- VAXCEL Yosemite 2L Vanity Bronze (VL55502BBZ)
- VAXCEL Lodge 12-1/2in Light Kit Patina (LK33012WP-C)
- VAXCEL Halifax 3L Vanity Black Walnut (W0147)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- Vaxcel Vanity Lights