Shop All LED Light Bulbs
This Product is Discontinued
Vaxcel
Soft LED Sensor Bulb, 60W (Discontinued)
Mfr # Y0004
Zoro # G8887319
This Product is Discontinued
Key Features
- Bulb Color Temp. 3000-5000K
- Bulb Shape G30
- Bulb Technology LED
- Dimmable Yes
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # Y0004
- Zoro # G8887319
- UPC # 884656741223
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 3000-5000K |
Bulb Shape | G30 |
Bulb Technology | LED |
Dimmable | Yes |
Watts | 60W |
Item | Soft LED Sensor Bulb,60W |
Description
Soft LED Sensor Bulb,60W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.