Shop All Chandeliers
Vaxcel
Rainier 6 Light Linear Chandelier
Mfr # H0231
Zoro # G7973297
product price: $774.00
/ea
Free Shipping & Returns
$774.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # H0231
- Zoro # G7973297
- UPC # 884656746464
- Country of Origin China
- Category Chandeliers
Description
The beauty of nature is uniquely captured in this stunning collection called Rainier. A silver leaf branch-like structure gracefully suspends icicle glass strands with topped crystal beads for a glistening display of light. The elegantly styled ceiling mounted fixtures are a sure way to bring the wow factor to any dining room, living room or entryway.
Silver mist finish offers a distinctive look and quality steel construction
Crystal spires provide bright illumination and a contemporary feel
Uses 6 x 40 watt G9 Bi-pin base bulbs (included); LED compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
40-in W x 19-in H x 24-in D
Adjustable height; 22-82 inches using 72 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Silver mist finish offers a distinctive look and quality steel construction
Crystal spires provide bright illumination and a contemporary feel
Uses 6 x 40 watt G9 Bi-pin base bulbs (included); LED compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
40-in W x 19-in H x 24-in D
Adjustable height; 22-82 inches using 72 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steril-aire 100000177 Ballast replacement light bulb lamp (100000177 BALLAST STERIL-AIRE)
- PROGRESS LIGHTING 2-Light Outdoor Address Light, 5 W, Black (P5968-31WB)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F14T5-850-HE 25PK (KTL-F14T5-850-HE)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- VAXCEL Monrovia 5L Chandelier Nickel (CH35405BN)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (46337-91)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- Vaxcel Chandeliers