Shop All Chandeliers
Vaxcel
Rainier 5 Light Chandelier
Mfr # H0230
Zoro # G7973482
product price: $689.00
/ea
Free Shipping & Returns
$689.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # H0230
- Zoro # G7973482
- UPC # 884656746457
- Country of Origin China
- Category Chandeliers
Description
The beauty of nature is uniquely captured in this stunning collection called Rainier. A silver leaf branch-like structure gracefully suspends icicle glass strands topped with crystal beads for a glistening display of light. The elegantly styled ceiling mounted fixtures are a sure way to bring the wow factor to any dining room, living room or entryway.
Silver mist finish offers a distinctive look and quality steel construction
Crystal spires provide bright illumination and a contemporary feel
Uses 5 x 40 watt G9 bi-pin base bulbs (included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
32-in W x 18.5-in H x 32-in D
Adjustable height; 21.5-81.5 inches using 72 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Silver mist finish offers a distinctive look and quality steel construction
Crystal spires provide bright illumination and a contemporary feel
Uses 5 x 40 watt G9 bi-pin base bulbs (included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
32-in W x 18.5-in H x 32-in D
Adjustable height; 21.5-81.5 inches using 72 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- FENIX LIGHTING Black Rechargeable 18650, 1,200 lm lm (PD32 V2.0)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- VAXCEL Sierra 3L Mini Chandelier (H0172)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- Vaxcel Chandeliers