Shop All Outdoor Wall Lights
Vaxcel
Outland 10-in. Outdoor Wall Light
Mfr # T0490
Zoro # G7949095
Free Shipping & Returns
$78.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # T0490
- Zoro # G7949095
- UPC # 884656745498
- Country of Origin China
- Category Outdoor Wall Lights
Description
Designed with stately, yet rustic sophistication, the Outland collection is a solid choice for your outdoor space. The finish gives this barn light a warm and inviting elegance, and the finish inside the shade adds to the charm. This fixture is dark-sky compliant and will complement any industrial, cottage, modern country, or farmhouse style home. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
Weather resistant steel material provides long lasting durability
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
10-in W x 9-in H x 11.75-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Weather resistant steel material provides long lasting durability
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
10-in W x 9-in H x 11.75-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-R)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- VAXCEL Pilsen 6.5-in Black Outdoor Wall Lantern, Dusk to Dawn Photocell (T0591)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- AMAX LIGHTING AMAX Lighting LED-S003L 19.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S003L)
- Vaxcel Outdoor Wall Lights