Shop All Outdoor Flushmount Lights
Vaxcel
Outland 10-in. Outdoor Pendant Light
Mfr # T0493
Zoro # G7949637
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0493
- Zoro # G7949637
- UPC # 884656745528
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
Designed with stately, yet rustic sophistication, the Outland collection is a solid choice for your outdoor space. The textured, aged-iron finish gives this barn light a warm and inviting elegance, and the gold finish inside shade adds to the charm. This fixture is dark-sky compliant and will complement any industrial, cottage, modern country, or farmhouse style home. This outdoor pendant is ideal for your porch, entryway, or any other area of your home.
Weather resistant steel material provides long lasting durability
Metal shade provides bright illumination and a modern country feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
10-in W x 7.5-in H x 10-in D
Adjustable height; 10.5-106.5 inches using 108 inches of included cord
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Mounting hardware and instruction manual included for easy installation
Exterior damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Weather resistant steel material provides long lasting durability
Metal shade provides bright illumination and a modern country feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
10-in W x 7.5-in H x 10-in D
Adjustable height; 10.5-106.5 inches using 108 inches of included cord
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Mounting hardware and instruction manual included for easy installation
Exterior damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/tl750/alto replacement light bulb lamp, 25PK (F32T8/TL750/ALTO PHILIPS)
- HAPPYLIGHT 8W T5 12 in. Soft White Fluorescent Bulb, Linear (HA3287513)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- VAXCEL Mission 12in Outdoor Ceiling Light Steel (OF14611ST)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Vaxcel Outdoor Flushmount Lights