Shop All Semi-Flushmount Lights
Vaxcel
Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish
Mfr # C0238
Zoro # G7974085
Free Shipping & Returns
$469.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # C0238
- Zoro # G7974085
- UPC # 884656747140
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The Orbit sputnik collection is characterized by its retro styling. Outstretched arms are punctuated with clear glass globes. Combine that with a vintage Edison style filament bulb to complete the look. Muted brass accents and an oil rubbed bronze finish showcase a familiar look from a mid-century time. This semi flush mount ceiling light is ideal for hallways, living rooms, bedrooms, entryways or utility rooms.
Brushed aluminum finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and an industrial feel
Uses 9 x 40 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
32-in. W x 15.5-in. H x 32-in. D
Mounting hardware and instruction manual included for easy installation
Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Brushed aluminum finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and an industrial feel
Uses 9 x 40 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
32-in. W x 15.5-in. H x 32-in. D
Mounting hardware and instruction manual included for easy installation
Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- ILC Replacement For FEIT ELECTRIC 40R16 INCANDESCENT R BR R16 4PK (4PAK:WW-1Q8A-0)
- ILC Replacement for Light Bulb / Lamp 50r111gu/fl 120v replacement light bulb lamp (50R111GU/FL 120V LIGHT BULB / LAMP)
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- CRYSTORAMA Antique Gold Broche 8 Light Semi-Flush Ceiling Fixture (519-GA_CEILING)
- Vaxcel Semi-Flushmount Lights