Shop All Flushmount Lights
Vaxcel
Orbit 25in Flush Mount Nickel/Bronze
Mfr # C0132
Zoro # G8872880
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # C0132
- Zoro # G8872880
- UPC # 884656738964
- Country of Origin China
- Category Flushmount Lights
Details
Item | Orbit 25in Flush Mount Nickel/Bronze |
Description
Orbit 25in Flush Mount Nickel/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- ILC Replacement for Regent Bp8635q replacement light bulb lamp, 2PK (BP8635Q REGENT)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F25T8/SP35/ECO)
- LITHONIA LIGHTING Lamp Board (ELP L015)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- VAXCEL Bryce 14in Flush Mount Bronze (CC55414BBZ)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- Vaxcel Flushmount Lights