Shop All Semi-Flushmount Lights
Vaxcel
Orbit 20-in. Semi-Flush Mount
Mfr # C0194
Zoro # G7973394
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # C0194
- Zoro # G7973394
- UPC # 884656744477
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The Orbit sputnik collection is characterized with a retro flair. Outstretched arms are punctuated with clear glass globes. Combine that with a vintage Edison style filament bulb to complete the look. Muted brass accents and an oil rubbed bronze finish showcase a familiar look from a mid-century time. This semi flush mount ceiling light is ideal for hallways, living rooms, bedrooms, entryways or utility rooms.
Oil rubbed bronze with muted brass finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and an industrial feel
Uses 4 x 40 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
20-in W x 10.5-in H x 20-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Oil rubbed bronze with muted brass finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and an industrial feel
Uses 4 x 40 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
20-in W x 10.5-in H x 20-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- ADVANCE Ballast Ignitor, 400W, HPS, Length: 2 1/2 in (LI501-H4)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- LUMAPRO LUMAPRO 6.4W, G6 Miniature Incandescent Light Bulb (1251-1PK)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- Vaxcel Semi-Flushmount Lights