Shop All Semi-Flushmount Lights
Vaxcel
Nikko 16-in. 4 Light Semi-Flush Mount
Mfr # C0227
Zoro # G7973376
product price: $309.00
/ea
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # C0227
- Zoro # G7973376
- UPC # 884656746709
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The Nikko collection is bursting with excitement and warmth. Gold finished rods playfully radiate from the central band like rays from the sun. This mid-century modern look is a flirty throwback to a simpler age. With its personality and charm, the Nikko collection feels like a familiar friend, sure to make a statement in any entryway, hallway, or bedroom.
Gold finish offers a distinctive look and quality steel construction
Candelabra lamping provides bright illumination and a mid-century modern feel
Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
16-in W x 9.5-in H x 16-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Gold finish offers a distinctive look and quality steel construction
Candelabra lamping provides bright illumination and a mid-century modern feel
Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
16-in W x 9.5-in H x 16-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- BAYCO Single LED Work Light, 2200 lm (SL-1512)
- NEWHOUSE LIGHTING ST64 Edison Vintage Light Bulbs, 60W Incandescent Dimmable, PK 6 (ST64INC-6)
- VAXCEL Alto 3 Light Directional Light (C0219)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- Vaxcel Semi-Flushmount Lights