Shop All Chandeliers
Vaxcel
Monrovia 5L Chandelier Nickel
Mfr # CH35405BN
Zoro # G8873897
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # CH35405BN
- Zoro # G8873897
- UPC # 884656604108
- Country of Origin China
- Category Chandeliers
Details
Item | Monrovia 5L Chandelier Nickel |
Description
Monrovia 5L Chandelier Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- ILC Replacement for AH Lighting F40t12 BLB replacement light bulb lamp (F40T12 BLB AH LIGHTING)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap W/ .75" Radius Corner (86-00010)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- MOEN Replacement Globe 90 Degree (YB8869)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- CRYSTORAMA 6 Light Antique Silver Eclectic Linear Chandelier (BRI-3009-SA)
- Vaxcel Chandeliers