Shop All Chandeliers
Vaxcel
Monrovia 5L Chandelier Bronze
Mfr # CH35405RBZ/B
Zoro # G8873912
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # CH35405RBZ/B
- Zoro # G8873912
- UPC # 884656604115
- Country of Origin China
- Category Chandeliers
Details
Item | Monrovia 5L Chandelier Bronze |
Description
Monrovia 5L Chandelier Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- SURE-LITES Plastic Remote, 13 Cover, Single Hd, Bk (SRP13BK)
- HALO Ot400P Oversized Trim Ring (OT460P)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- VAXCEL Monrovia 5L Chandelier Nickel (CH35405BN)
- WAREHOUSE OF TIFFANY Fabiola Crystal Chandelier (RL1063)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- CRYSTORAMA Traditional Crystal 4 Light Clear Crystal Brass Mini Chandelier (1064-PB-CL-I)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- Vaxcel Chandeliers