Shop All Outdoor Wall Lights
Vaxcel
Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light
Mfr # T0437
Zoro # G7949488
product price: $197.00
/ea
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0437
- Zoro # G7949488
- UPC # 884656744385
- Country of Origin China
- Category Outdoor Wall Lights
Description
Dualux multi-level outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours with automatic dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. This fixture works with any dimmable incandescent or halogen bulb and many dimmable LED bulb models. You get convenience, security, and efficiency with Dualux outdoor light fixtures.
180-Degree on demand motion sensor automatically turns on when movement is detected
Adjustable wide detection range up to 40 feet for maximum protection
Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
Uses 1 x 60 watt medium base bulb (not Included); led compatible with dimmable bulb; enhance the look with a vintage Edison style filament bulb
7-in W x 11.25-in H x 8.25-in D
Weather resistant steel material provides long lasting durability
C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
Long lasting 5 Year limited warranty for peace of mind
180-Degree on demand motion sensor automatically turns on when movement is detected
Adjustable wide detection range up to 40 feet for maximum protection
Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
Uses 1 x 60 watt medium base bulb (not Included); led compatible with dimmable bulb; enhance the look with a vintage Edison style filament bulb
7-in W x 11.25-in H x 8.25-in D
Weather resistant steel material provides long lasting durability
C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
Long lasting 5 Year limited warranty for peace of mind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- LIGHT EFFICIENT DESIGN HID LED, 270 W, Mogul Screw (EX39) (LED-8242M50D)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- FEIT ELECTRIC LED CA10 E12 SW 40W 6PK (CFC40927CAFIL6)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- VAXCEL Bristol 7.5-in. W Outdoor Wall Light (T0565)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- VAXCEL Chiasso 14.25 H Brass Mid Century Modern 2 Light Cylinder Wall Sconce (T0588)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- Vaxcel Outdoor Wall Lights