Shop All Outdoor Flushmount Lights
Vaxcel
Mission 12in Outdoor Light Bronze
Mfr # OF37211BBZ
Zoro # G8877099
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # OF37211BBZ
- Zoro # G8877099
- UPC # 884656640946
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Mission 12in Outdoor Light Bronze |
Description
Mission 12in Outdoor Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- ILB GOLD Linear Fluorescent Bulb, Replacement For International Lighting F13T2/841 (F13T2/841)
- NORA LIGHTING 6" Marquise II, 2500lm, 3500K, Spot, Clear/White , NRM2-611L2535SDW (NRM2-611L2535SDW)
- VAXCEL Whitebark 9in Outdoor Light Rust (OW50593OA)
- VAXCEL Bryce 5in Outdoor Light Bronze (OW33553BBZ)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- VAXCEL Dorado Outdoor 15in Light Satin Silver (T0372)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Vaxcel Outdoor Flushmount Lights