Shop All Outdoor Wall Lights
Vaxcel
Medinah 5-in. W Outdoor Wall Light
Mfr # T0553
Zoro # G7948998
product price: $107.00
/ea
Free Shipping & Returns
$107.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0553
- Zoro # G7948998
- UPC # 884656747546
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Medinah is an example of classic minimalist elegance. Large panes of clear glass are framed by textured white frames. The top looped lantern handle adds an additional focal point to the overall design. Combine that with vintage Edison style filament bulbs to complete the look. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home.
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
5-in. W x 12.25-in. H x 6.5-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
5-in. W x 12.25-in. H x 6.5-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Shallow Full Cone Baffle, 6126 (6126WB)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- ELCO LIGHTING Socket Adapters (PSA38)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Pilsen 6.5-in Black Outdoor Wall Lantern, Dusk to Dawn Photocell (T0591)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- Vaxcel Outdoor Wall Lights