Shop All Vanity Lights
Vaxcel
Marseille 24-in. W LED Vanity, chrome finish
Mfr # W0359
Zoro # G7973674
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # W0359
- Zoro # G7973674
- UPC # 884656747669
- Country of Origin China
- Category Vanity Lights
Description
The sculpted glass of the Marsaille collection adds visual interest and movement to an otherwise classic shape. The chrome and natural brass finish options blend well with contemporary decors. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Mount these cylindrical fixtures vertically or horizontally to suit your needs. This bathroom light is perfect over small vanities or as a pair over double sinks.
Chrome finish offers a distinctive look and quality glass construction
Clear wave glass provides bright illumination and a contemporary feel
30 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
1620 lumens (brightness = 100 watt incandescent), 3000 CCT (daylight), CRI 90 (daylight)
Reversible mounting; can be installed vertically or horizontally
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
5 year limited warranty
Chrome finish offers a distinctive look and quality glass construction
Clear wave glass provides bright illumination and a contemporary feel
30 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
1620 lumens (brightness = 100 watt incandescent), 3000 CCT (daylight), CRI 90 (daylight)
Reversible mounting; can be installed vertically or horizontally
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
5 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Mini-Tac Pro Flashlight - Black - 2 Aaa Batteries (MT-200)
- JESCO SLEEK LED Adjustable 48" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/30-W-SW)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21422-4PK)
- ELCO LIGHTING 4 Shower Trim with Frosted Pinhole Glass" (EL915B)
- VAXCEL Huntley 4L Vanity (W0191)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- VAXCEL Akron 4L Vanity Bronze (W0286)
- VAXCEL Vine 12in Light Kit Oil Shale (LK38812OL)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- VAXCEL Toledo 4L Vanity Satin Nickel (W0242)
- EUROFASE Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Chrome (34136-044)
- Vaxcel Vanity Lights