Shop All Sconces
Vaxcel
Marseille 13-in. H LED Wall Light, natural brass finish
Mfr # W0358
Zoro # G7974173
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The sculpted glass of the Marsaille collection adds visual interest and movement to an otherwise classic shape. The chrome and natural brass finish options blend well with contemporary decors. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Mount these cylindrical fixtures vertically or horizontally to suit your needs. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers. This bathroom light is perfect over small vanities or as a pair over double sinks.
Natural brass finish offers a distinctive look and quality glass construction
Clear wave glass provides bright illumination and a contemporary feel
15 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
880 lumens (brightness = 50 watt incandescent), 3000 CCT (daylight), CRI 90 (daylight)
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
5 year limited warranty
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Natural brass finish offers a distinctive look and quality glass construction
Clear wave glass provides bright illumination and a contemporary feel
15 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
880 lumens (brightness = 50 watt incandescent), 3000 CCT (daylight), CRI 90 (daylight)
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
5 year limited warranty
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grech Gph212t5l 4 PIN replacement light bulb lamp (GPH212T5L 4 PIN GRECH)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- ILC Replacement For SATCO S22241 (S22241)
- HALO Open Trim, 401 (401AL)
- VAXCEL Clark Wall Light (W0355)
- VAXCEL Avondale 6-in Satin Nickel Wood Farmhouse Plug In Wall Sconce Light (W0373)
- VAXCEL Melbourne LED 6in Outdoor Light Bronze (T0162)
- VAXCEL Yosemite 8in Sconce Amber (WS55508BBZ)
- VAXCEL Burnaby 1L Sconce Matte Brass (W0224)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- Vaxcel Sconces