Shop All Sconces
Vaxcel
Marseille 13-in. H LED Wall Light, chrome finish
Mfr # W0357
Zoro # G7974268
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The sculpted glass of the Marsaille collection adds visual interest and movement to an otherwise classic shape. The chrome and natural brass finish options blend well with contemporary decors. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Mount these cylindrical fixtures vertically or horizontally to suit your needs. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers. This bathroom light is perfect over small vanities or as a pair over double sinks.
Chrome finish offers a distinctive look and quality glass construction
Clear wave glass provides bright illumination and a contemporary feel
15 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
880 lumens (brightness = 50 watt incandescent), 3000 CCT (daylight), CRI 90 (daylight)
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
5 year limited warranty
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Chrome finish offers a distinctive look and quality glass construction
Clear wave glass provides bright illumination and a contemporary feel
15 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
880 lumens (brightness = 50 watt incandescent), 3000 CCT (daylight), CRI 90 (daylight)
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
5 year limited warranty
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- LUMAPRO LUMAPRO 83 to 85 Watts, 2 or 3 Lamps, Electronic Ballast (4KGF5)
- ILC Replacement for Advance Iopa-1p32-n (IOPA-1P32-N ADVANCE)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- VAXCEL Yosemite 8in Sconce Amber (WS55508BBZ)
- VAXCEL Clark Wall Light (W0355)
- VAXCEL Marquis 2 Light Wall Light, matte black finish (W0347)
- VAXCEL Monrovia 10in Sconce Bronze (WS35461RBZ/B)
- VAXCEL Vilo 1 Light Wall Light (W0309)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- PROGRESS LIGHTING Kempsey Collection One-Light Swing Arm Wall Bracket (P710045-020)
- Vaxcel Sconces