Shop All Sconces
Vaxcel
Marquis 2 Light Wall Light, matte black finish
Mfr # W0347
Zoro # G7973245
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
A bold open frame creates geometric statement in the Marquis collection. Elongated structures in a satin nickel or black finish offer two distinct options that will bring a contemporary feel to any space. Combine that with vintage Edison style filament bulbs to complete the look. This wall sconce is ideal for bathrooms, hallways, stairways, foyers, and more.
Matte black finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and a contemporary feel
Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
4.75-in. W x 18.75-in. H x 4.75-in. D
Reversible mounting; can be installed up or down
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Matte black finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and a contemporary feel
Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
4.75-in. W x 18.75-in. H x 4.75-in. D
Reversible mounting; can be installed up or down
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- ILC Replacement for Philips Cdm-tc 70w/830 replacement light bulb lamp (CDM-TC 70W/830 PHILIPS)
- FIET ELECTRIC Bulb-Circ Fc8T9Cw (FC8T9/CW)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- VAXCEL Yosemite 8in Sconce Amber (WS55508BBZ)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- VAXCEL Burnaby 1L Sconce Matte Brass (W0224)
- VAXCEL Akron Nickel Farmhouse Wall Sconce 1 Light Bathroom Vanity Fixture (W0375)
- VAXCEL Clark Wall Light (W0355)
- CRYSTORAMA Antique Gold Layla 1 Light Wall Sconce (541-GA)
- Vaxcel Sconces