Shop All Sconces
Vaxcel
Marquis 1 Light Wall Light, matte black finish
Mfr # W0345
Zoro # G7973866
product price: $115.00
/ea
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
A bold open frame creates geometric statement in the Marquis collection. Elongated structures in a satin nickel or black finish offer two distinct options that will bring a contemporary feel to any space. Combine that with vintage Edison style filament bulbs to complete the look. This wall sconce is ideal for bathrooms, hallways, stairways, foyers, and more.
Matte black finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and a contemporary feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
4.75-in. W x 11.75-in. H x 4.75-in. D
Reversible mounting; can be installed up or down
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Matte black finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and a contemporary feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
4.75-in. W x 11.75-in. H x 4.75-in. D
Reversible mounting; can be installed up or down
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp (1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC)
- FEIT ELECTRIC Light bulb, LED, 6in, T8, U-Bend, PK12 (T848840/AB/U6/LED/12)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- ILC Replacement for Advance Izt3s32sc (IZT3S32SC ADVANCE)
- VAXCEL Vilo 1 Light Wall Light (W0309)
- VAXCEL Yellowstone 8in Sconce Bronze (WS55608BBZ)
- VAXCEL Clark Wall Light (W0355)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- VAXCEL Vine 10in Sconce Oil Shale (WS38865OL)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- AF LIGHTING Aurelian Wall Sconce 1-40W Edison Bulb Hardwire or Plug - 8 x 5 x 14 in. (9115-1W)
- Vaxcel Sconces